METABO

METABO Flap disc 115 mm P 80, FS-CER (626168000)

  • ERIKS:14510935
  • Manufacturer:4007430217806
Image 1
Extremely high material removal with little effort thanks to the self-sharpening ceramic grain., Excellent results for surface and edge grinding of steel and stainless steel. Ideal for extreme grinding jobs like processing high-alloy steels, titanium alloys, nickel-based alloys as well as chromium and chromium-nickel steels, brass and bronze thanks to high load capacity., Very high tool life; cool grinding on surfaces and edges, Uniform grinding result, comfortable grinding with only low vibration, Maximum working speed 80 m/s, Tilted version: angle of attack 7-9°
Save to list

€7.61/ pieceexcl. VAT

€9.21incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO