METABO

METABO Flap disc 115 mm P 60, N-ZK (623176000)

  • ERIKS:14510253
  • Manufacturer:4007430087706
Image 1
Image 2
Image 1
Image 2
Suitable for rough and intermediate grinding in all fields of metalworking including stainless steel, steel, cast iron, and sheet steel, Quality Novoflex: powerful entry-level class, Uniform grinding capacity, Cool grinding, Uniform grinding result, comfortable grinding with only low vibration, Most suitable for processing stainless steels, Maximum working speed 80 m/s, Tilted version: angle of attack 7-9°
Save to list

€4.05/ pieceexcl. VAT

€4.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO