METABO

METABO Flap disc 115 mm P 120, F-NK (624394000)

  • ERIKS:14510636
  • Manufacturer:4007430444059
Image 1
Suitable for rough and intermediate grinding of steel, non-ferrous metals, wood and plastics, High lamellar lining on fibreglass pad, Uniform grinding capacity, Cool grinding, Low noise level, Uniform grinding result, comfortable grinding with only low vibration, Maximum working speed 80 m/s, Tilted version: angle of attack 7-9°
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO