METABO

METABO Fillet weld grinder KNSE 9-150 Set (220-240 V / 50 - 60 Hz); metaBOX 185 XL (602265500)

  • ERIKS:14509874
  • Manufacturer:4007430298867
Image 1
Very flat fillet weld grinder for processing stainless steel fillet welds in tight spaces
Powerful, and with double reduction gearing for effective working
Metabo Marathon motor with patented dust protection for long service life
Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load
Robust planetary gear train for particularly long service life
Adjustable without tools, removable guard
Low-maintenance belt drive for long service life
Overload protection: protects the motor from overheating
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after power supply interruption
Auto-stop carbon brushes to protect the motor
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Guard, Inner support flange, Nut with two holes, Side handle, Flat-pin spanner, Hexagonal wrench, 1 Fleece compact disc (150x6x25.4 mm; medium), 1 Fleece compact disc (150x6x 25.4 mm; very fine), 2 Fleece compact discs (150x3x 25.4 mm; medium), 1 Polishing file incl. 2 sanding paper strips, metaBOX 185 XL
Save to list

€832.59/ setexcl. VAT

€1,007.43incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO