METABO

METABO Fibre disc 125 mm P 24, CER (626154000)

  • ERIKS:14510924
  • Manufacturer:4007430217936
Image 1
Image 2
Image 1
Image 2
Self-sharpening ceramic grain for extremely high material removal with little effort.
Excellent results for surface grinding of steel and stainless steel.
Very high tool life; cool grinding.
Ceramic fiber discs achieve their best performance on powerful angle grinders with increased down pressure.
The backing pads with cooling fins are recommended for clamping the ceramic fibre sanding discs (e.g. Ø 125 mm, 623291000).
Maximum working speed 80 m/s.

Thanks to high load capacity idealy suited for extreme grinding jobs such as:
  • Processing high-alloy steels
  • Titanium alloys.
  • Nickel-based alloys.
  • Chromium and chromium-nickel steel.
  • Brass.
  • Bronze.
Save to list

€4.36/ pieceexcl. VAT

€5.28incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO