METABO

METABO Fibre disc 125 mm P 120, NK (624224000)

  • ERIKS:14510599
  • Manufacturer:4007430409737
Image 1
Suitable for use throughout the metal industry, For rough and fine grinding jobs, Processing weld joints, removing rust, deburring, High cutting output with good tool life, Even grinding results, Maximum working speed 80 m/s, Fibre discs for clamping on backing pad!
Save to list

€1.42/ pieceexcl. VAT

€1.72incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO