METABO

METABO Drywall screwdriver SE 6000 + SM 5-55

  • ERIKS:12706712
  • Manufacturer:4007430263636
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
600 W
Idle rotational speed
0 - 6200 rpm
Max. torque
7 Nm
Tool insertion
Inbus 1/4" (6.35 mm)
Weight of machine
1.1 kg
Cable length
5