METABO

METABO Drill bit assortment roll-up case SP, 20 pieces (626729000)

  • ERIKS:14511316
  • Manufacturer:4007430318251
Image 1
Image 2
Image 1
Image 2
Metal drill bit made from high grade, high speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type N for use in steel, NF metals, cast steel, alloyed and non-alloyed. Up to 900 N/mm² tensile strength., Masonry drill bit for rotary and impact drills, milled version, carbide insert 130° for use in bricks, masonry, natural stone etc., Wood drill bit made of high-grade steel, hardened, with centering point. For use in hard and soft wood, plywood, chipboard etc., 20 pieces, in roll-up case, Metal drill bit (HSS-G) 2 x Ø 3 x 62 /2 x Ø 4 x 62 / 1 x Ø 5 x 75 / 1 x Ø 6 x 92 / 1 x Ø 8 x 117/ 1 x Ø 10 x135 mm; wood drill bit 1 x Ø 3 x 62 / 4 x 74 / 5 x 85 / 6 x 92 / 8 x 117 / 10 x 133 mm; masonry drill bit 1 x Ø 3 x 60 / 4 x 75 / 5 x 85 / 6 x 100 / 8 x 120 / 10 x120 mm
Save to list

€24.00/ pieceexcl. VAT

€29.04incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO