

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Nominal power consumption | 750 W |
Idle rotational speed | 0 - 660 rpm |
Continuous rated speed | 350 rpm |
Max. torque | 75 Nm |
Drill chuck span | 1,5 - 13 mm |
Drill diameter in steel | 16 mm |
Drill diameter in wood | 50 mm |
Weight of machine | 26 kg |