METABO

METABO Drill BE 10

  • ERIKS:12162391
  • Manufacturer:4007430203397
Image 1
Special features
Small, easy-to-handle machine.
Variospeed (V) electronics.
Clockwise and anti-clockwise rotation.
Handle with non-slip rubber coating.

Standard scope of delivery
Quick-action drill chuck

Technical characteristics
Power consumption: 450 W
Output power: 240 W
Drill Ø in steel: 10 mm
Drill Ø in soft wood: 20 mm
Idle rotational speed: 0 – 2,400 rpm
Speed under load: 1,500 rpm
Gears: 1
Max. torque: 10 Nm
Chuck clamping width: 1 – 10 mm
Drilling axle thread: 1/2" – 20 UNF
Weight (without power cable): 1.3 kg
Cable length: 2.6 m
Save to list

€138.60/ pieceexcl. VAT

€167.71incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
450 W
Idle rotational speed
0 - 2400 rpm
Continuous rated speed
1500 rpm
Max. torque
10 Nm
Drill chuck span
1 - 10 mm
Drill diameter in steel
10 mm
Drill diameter in wood
20 mm
Weight of machine
1.3 kg