METABO

METABO Dirty water submersible pump PS 15000 S (220-240 V / 50 Hz); Cardboard box (0251500000)

  • ERIKS:23998736
  • Manufacturer:4003665502304
Image 1
Image 2
Image 1
Image 2
For pumping empty, pumping dry and circulating fresh water or dirty water from containers, tanks or flooded cellars
Double seal system for protection of the pump if the water is particularly dense or contains large particles
Overload protection: protects the motor from overheating
Adjustable float switch for automatic mode
Robust housing made of impact-proof plastic
Ergonomic handle for comfortable transport

Scope of delivery
Angle connection piece with multi-adapter, Float switch
Save to list

€286.11/ pieceexcl. VAT

€346.19incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Supply voltage
1 x 230V AC