METABO

METABO Die grinder GEP 710 Plus (220-240 V / 50 - 60 Hz); Cardboard box (600617000)

  • ERIKS:12659006
  • Manufacturer:4007430213532
Image 1
Image 2
Image 1
Image 2
Universal die grinder with dead man function and long grinding spindle for particularly safe working also in hard-to-reach places
Paddle switch with deadmans function: safe to operate due to an ergonomically integrated non-slip switch
Spindle lock for simple change of tools
Aluminium die-cast bearing flange for long service life of the machine
Vario-Constamatic (VC)- Electronics for work with materials requiring customised speeds, which remain almost constant under load
Thumbwheel for Speed Preselection
Electronic safety shutdown of the motor for safe working in case the tool stops unexpectedly
Restart protection: prevents unintentional start-up after power supply interruption
Electronic overload protection for long service life
Precise collar for stationary use
Removable protective rubber cap for comfortable and safe working
Slim design for ideal handling
Precision collet for precise concentricity
Metabo Marathon motor with patented dust protection for long service life

Scope of delivery
Collet 6 mm, Protective rubber cap, 1 Open-jawed spanner
Save to list

€377.19/ pieceexcl. VAT

€456.40incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
710 W
Idle rotational speed
10000 - 30500 rpm
Tool insertion
6
Clamping neck diameter
43 mm
Weight of machine
1.6 kg
Cable length
4 m
Continuous rated speed
24000 rpm