METABO

METABO Diamond drill bit set for tiles "Dry", 6 pieces, M14 (628320000)

  • ERIKS:14512079
  • Manufacturer:4061792190610
Image 1
Image 2
Image 1
Image 2
M14 Thread for use on angle grinders, Long service life and fast drilling progress thanks to vacuum hard soldered diamonds, Easy removal of the drill core thanks to lateral recesses, No extra cooling required. . For Ø 6-14 mm an additional paraffin emulsion is integrated for improved cooling. We commend to briefly cool the tip with water in case of drilling in quick succession!, We recommend using the thickness of the tile / fine earthenware / granite board as useful length. As a rule, max. 2 cm granite boards / work boards up to 5 cm can be drilled. Retract the drill bit often from the drilled hole so that it can cool down!, Important: Do not drill into the subsurface in case of laid material!, Maximum working speed: 80 m/s, Set consists of: 1 each Ø 35 mm, 40 mm, 50 mm, 68 mm + diamond core bit 20 mm + diamond cup wheel 50 mm
Save to list

€404.95/ pieceexcl. VAT

€489.99incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO