METABO

METABO Diamond cutting disc 300x20.0/25.4mm, "UP", Universal "professional" (628563000)

  • ERIKS:14512231
  • Manufacturer:4061792174412
Image 1
Image 2
Image 1
Image 2
Powerful diamond cutting disc with segmented edge for aggressive, fast cutting of hard materials with high cutting performance and very good tool life, Particularly suited for general construction/building materials such as concrete, exposed aggregate concrete, hard and soft sandstones, clay tiles, Clean cutting edges and high cutting speed thanks to special short teeth segments, Highest safety thanks to laser-welded diamond segments. Segment height 9.10 mm., Order no. 628563000 and 628564000 with reducing bush for machines with holder 20 mm or 25.4 mm
Save to list

€123.71/ pieceexcl. VAT

€149.69incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Diameter disc
300 mm
Centre mounting, hole diameter
25.4 mm
Max. Speed
6300 rpm
Number of segments
32