METABO

METABO Cutting dust extraction shroud CED 125 Plus (626731000)

  • ERIKS:14511318
  • Manufacturer:4007430261977
Image 1
Image 2
Image 1
Image 2
Extraction shroud with plunge function and optimised flow channel for particularly low-dust cutting both indoors and outdoors, Compact construction form table can be removed without tools for more flexibility when working close to walls and improved visibility for freehand cuts, Cutting depth can be adjusted without tools. Max. cutting depth for freehand cuts is 27 mm, with table 25 mm, with precision guide rail 20 mm, Robust sheet metal table for tilt-proof operation. Connection for dust extraction Ø 35/41 mm, Anti-static plastic prevents electric charging and dust accumulations for a constantly high suction power, Large, coloured operating elements for simple, tool-free adjustment, even when wearing gloves, Sheet metal table with guide rollers for easy, precise feed. Protect delicate surfaces from scratches., Enables the use of a Metabo precision guide rail for cuts with great precision, Scope of delivery incl. nut with two holes 5/8" and M 14., Cordless angle grinder: Suitable for W..18 LT BL 11-125, W..18 LTX BL 15-125 Quick, Mains-powered angle grinder: Suitable for all Metabo angle grinders Ø125mm, except W 650, W 750, W.. 850, WQ 1000, W 1100, W 1150, WP 1200-125 RT, WEV 1500-125 RT, WE 1500-125 RT
Save to list

€169.14/ pieceexcl. VAT

€204.66incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO