METABO

METABO Cutting dust extraction shroud CED 125 (626730000)

  • ERIKS:14511317
  • Manufacturer:4007430261960
Image 1
Image 2
Image 1
Image 2
Extraction shroud with plunge function and optimised flow channel for particularly low-dust cutting both indoors and outdoors, Compact design and tool-free removable table for more flexibility when working close to the wall, as well as improved visibility for freehand cuts, Tool-free adjustable cutting depth, Robust sheet metal table for tilt-proof operation, Anti-static plastic prevents electric charging and dust accumulations for a constantly high suction power, Large, coloured operating elements for simple, tool-free adjustment, even when wearing gloves, Connection for dust extraction Ø 35/41 mm, Max. cutting depth for freehand cuts is 27 mm, with table 25 mm, Scope of delivery incl. nut with two holes 5/8" and M14., Cordless angle grinder: Suitable for W..18 LT BL 11-125, W..18 LTX BL 15-125 Quick, Mains-powered angle grinder: Suitable for all Metabo angle grinders Ø125mm, except W 650, W 750, W.. 850, WQ 1000, W 1100, W 1150, WP 1200-125 RT, WEV 1500-125 RT, WE 1500-125 RT
Save to list

€128.80/ pieceexcl. VAT

€155.85incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO