For rough work, even for cast iron, Resin-bonded, Good cutting output with good tool life, Surface grinding across the entire stone processing sector, Also suitable for cast iron materials and non-ferrous metals, Maximum working speed 50 m/s, For angle grinders with grinding wheel Ø 180 mm and 230 mm, Hardness: medium-hard