METABO

METABO Cup wheel 110/90x55x22.23 C 16 N, stone (616171000)

  • ERIKS:14510081
  • Manufacturer:4007430400697
Image 1
For rough work, even for cast iron, Resin-bonded, Good cutting output with good tool life, Surface grinding across the entire stone processing sector, Also suitable for cast iron materials and non-ferrous metals, Maximum working speed 50 m/s, For angle grinders with grinding wheel Ø 180 mm and 230 mm, Hardness: medium-hard
Save to list

€24.70/ pieceexcl. VAT

€29.89incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO