METABO

METABO Crosscut and table saw KGT 305 M (230 - 240 V / 50 - 60 Hz); Cardboard box (619004000)

  • ERIKS:13208756
  • Manufacturer:4007430299741
Image 1
Cross-cut and mitre saw with additional table circular saw function for straight cuts
Quick changeover from crosscut to table operation
Compact light-weight saw, ideal for mobile use
Easy transport by means of saw head lock
Robust die-cast aluminium design for the highest demands
Fast and precise setting of common angles using stop points
Laser for exact display of the cutting line (mains powered, no batteries required)
Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath
Bright LED work light for illumination of the cutting line (mains powered, no batteries required)
Sliding high rear fence profiles for safe sawing
Material clamp for secure fixing of the work piece from the top or front
Restart protection: prevents unintentional start-up after power supply interruption
Saw head can be inclined to the left, with additional angle range for undercuts
All scales and operating elements are visible from the working position and can be operated intuitively
Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required

Scope of delivery
Carbide saw blade (56 teeth), 2 Table length extensions, Rip Fence, Length Guide, Material clamp, Chip Collection Bag, Tool for saw blade change, Push stick
Save to list

€775.17/ pieceexcl. VAT

€937.96incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO