Compact cordless site light with 4000 lumens for extensive and even working light with reduced shadowingIntegrated magnets for fast fixing on metal surfacesHandle and light, compact design for quick change of position and for on the goPractical suspension possibilities on lamp base and housing recessBattery pack runtime at max. luminosity of 35 min per Ampere hour (Ah), e.g. 5.8 hours with an LiHD battery pack 18 V / 10 AhLamp head can be turned 270° providing almost infinite positions for the lampStepless dimmer function for optimal light with maximum battery run timeClearly visible display of the remaining battery runtime, a flashing light warns before the end of the runtime to avoid dangerous situations in the darkPrepared for tripod use (5/8" thread)Protected from dust and splash-proof for demanding building site use (IP 54)USB port for charging and operating USB devices (max. charging current 1 A)Rubberised stand for secure positioning and gentle contact on delicate surfacesMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScope of deliverywithout battery pack, without charger