METABO

METABO Cordless multi-tool MT 18 LTX 18V; metaBOX 145 L (613021840)

  • ERIKS:12706760
  • Manufacturer:4007430287700
Image 1
Image 2
Image 1
Image 2
Oscillating cordless multi-tool with high performance comparable to that of a mains powered versionIndispensable for interior development such as cutting, sanding and scraping of different materialsTool holder for maximum compatibility to OIS, Starlock and other accessoriesMetabo Quick tool change system for time-saving, convenient change of accessoriesQuick work progress thanks to large oscillation angle and VTC-Electronics to maintain constant speed even under loadSlim design and non-slip soft-grip surface for optimised handlingExtra bright LED lights for good visibility of the working areaExtraction possibility by means of connecting an all-purpose vacuum cleanerWith metaBOX, the intelligent solution for transport and storageMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScope of deliveryPlunge saw blade 32 mm HCS (wood), Triangular hook and loop sanding plate 93 mm, 5 Hook and loop sanding sheets 93 mm P 80, 5 Hook and loop sanding sheets 93 mm P 120, Suction Adapter, metaBOX 145 L, without battery pack, without charger
Save to list

€226.71/ pieceexcl. VAT

€274.32incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO