METABO

METABO Cordless Jigsaw STA 18 LTX 140

  • ERIKS:12474801
  • Manufacturer:4007430236944
Image 1
Extremely powerful jig saw with VTC electronics for fast cuts into softwood of up to 140 mm
High sawing performance: in excess of 40 metres in chipboard (19 mm) with only one battery pack charge
Extremely handy due to small handle size and softgrip surface
Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support
Metabo "Quick" for changing saw blades without tools and with automatic ejection
Convenient start automatic: automatic stroke acceleration when starting to saw
Simple bevel cuts thanks to tool-less adjustable footplate with rest points
Switchable shaving blower function ensures free view of cutting line
Integrated LED work light for illumination of the cutting line
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for working with customised strokes for the materials used that remain almost constant under load
Restart protection: prevents unintentional startup after power cut
Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing. 
Battery packs with capacity display for checking the charge status
3-year battery pack warranty by means of Ultra-M technology

Scope of delivery
Plastic guard plate, Chip break guard plate, MetaLoc case insert, (without battery, without charger)
Save to list

€290.07/ pieceexcl. VAT

€350.98incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO