METABO

METABO Cordless impact wrench SSW 18 LTX 400 BL 18V; metaBOX 145 (602205840)

  • ERIKS:12706823
  • Manufacturer:4007430287236
Image 1
Image 2
Image 1
Image 2
Unique Metabo brushless motor for quick work progress and highest efficiency for any application
Overload protection: protects the motor from overheating
High torque accompanied by an exceptionally compact design
Low kick-back operation with extremely high torque
Twelve speed/torque levels for a wide range of applications
Integrated work light for illumination of the work area
Robust die cast aluminium gear housing for optimum heat dissipation and durability
Handy belt hook, can be fixed either on the right or left side
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Belt Hook, metaBOX 145, without battery pack, without charger

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
400 Nm
Max. blow count
4250
Idle rotational speed
0 - 2150 rpm
Tool insertion
1/2" external square
Nominal voltage
18 V
Weight including battery-pack
1.9 kg