METABO

METABO Cordless impact wrench SSW 18 LTX 300 BL 18V 2x4Ah LiHD; Charger ASC 55 (220-240 V / 50 - 60 Hz); metaBOX 145 (602395800)

  • ERIKS:13548102
  • Manufacturer:4007430333292
Image 1
Image 2
Image 1
Image 2
Compact cordless impact driver with 1/2" male square and 300 Nm, versatile application
Unique Metabo brushless motor for quick work progress and highest efficiency for any application
Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening.
Low kick-back operation with extremely high torque
Twelve speed/torque levels for a wide range of applications
Integrated work light for illumination of the work area
Robust die cast aluminium gear housing for optimum heat dissipation and durability
Handy belt hook, can be fixed either on the right or left side
LiHD battery pack for ultimate performance, extremely long runtime and service life
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Belt Hook, 2 LiHD Battery packs (18 V/4.0 Ah), Charger ASC 55 "AIR COOLED", metaBOX 145
Save to list

€502.92/ pieceexcl. VAT

€608.53incl. VAT

6 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
300 Nm
Max. blow count
3750
Idle rotational speed
2650 rpm
Tool insertion
1/2" external square
Battery capacity
4 A·h
Nominal voltage
18 V
Weight including battery-pack
1.7 kg