METABO

METABO Cordless Impact Driver SSW 18 LTX 400 BL - 2x 5.5Ah LiHD - charger ASC 145 - plastic case

  • ERIKS:13548097
  • Manufacturer:4007430330994
Image 1
Image 2
Image 1
Image 2
Save to list

€641.52/ pieceexcl. VAT

€776.24incl. VAT

1 In stock - Estimated delivery date 23/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
400 Nm
Max. blow count
4250
Idle rotational speed
2150 rpm
Tool insertion
1/2" external square
Battery capacity
5.5 A·h
Nominal voltage
18 V
Weight including battery-pack
2.2 kg