METABO

METABO Cordless impact driver SSD 18 LTX 200 BL 18V; metaBOX 145 (602396840)

  • ERIKS:13548038
  • Manufacturer:4007430330147
Image 1
Image 2
Image 1
Image 2
Compact cordless impact driver with 1/4" hexagon recess and 200 Nm, versatile application
Unique Metabo brushless motor for quick work progress and highest efficiency for any application
Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening.
Twelve speed/torque levels for a wide range of applications
Integrated work light for illumination of the work area
Robust die cast aluminium gear housing for optimum heat dissipation and durability
Handy belt hook, can be fixed either on the right or left side
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Belt Hook, metaBOX 145, without battery pack, without charger
Save to list

€232.65/ pieceexcl. VAT

€281.51incl. VAT

7 In stock - Estimated delivery date 23/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
200 Nm
Max. blow count
4000
Idle rotational speed
2900 rpm
Tool insertion
1/4" internal hexagon
Nominal voltage
18 V
Weight including battery-pack
1.3 kg