METABO

METABO Cordless impact driver SSD 18 LTX 200 BL 18V 2x4Ah LiHD; Charger ASC 55 (220-240 V / 50 - 60 Hz); metaBOX 145 (602396800)

  • ERIKS:13548103
  • Manufacturer:4007430334992
Image 1
Image 2
Image 1
Image 2
Compact cordless impact driver with 1/4" hexagon recess and 200 Nm, versatile application
Unique Metabo brushless motor for quick work progress and highest efficiency for any application
Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening.
Twelve speed/torque levels for a wide range of applications
Integrated work light for illumination of the work area
Robust die cast aluminium gear housing for optimum heat dissipation and durability
Handy belt hook, can be fixed either on the right or left side
LiHD battery pack for ultimate performance, extremely long runtime and service life
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Belt Hook, 2 LiHD Battery packs (18 V/4.0 Ah), Charger ASC 55 "AIR COOLED", metaBOX 145
Save to list

€523.71/ pieceexcl. VAT

€633.69incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Series
SSD 18 LTX 200 BL
Max. torque
200 Nm
Max. blow count
4000
Idle rotational speed
2900 rpm
Battery capacity
4 A·h
Nominal voltage
18 V
Weight including battery-pack
1.4 kg