METABO

METABO Cordless Impact Drill SB 18 LT BL - 2x 2Ah - charger - case

  • ERIKS:13548016
  • Manufacturer:4007430302342
Image 1
Image 2
Image 1
Image 2
Save to list

€378.18/ pieceexcl. VAT

€457.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
60 Nm
Max. blow count
31950
Battery capacity
2 A·h
Nominal voltage
18 V
Weight including battery-pack
1.5 kg
Drill diameter in steel
13 mm
Drill diameter in wood
38 mm
Idle rotational speed
2100 rpm