METABO

METABO Cordless hammer drill SB 18 LT BL 18V 2x4Ah LiHD; Charger ASC 55 (220-240 V / 50 - 60 Hz); metaBOX 145 (602316800)

  • ERIKS:13548017
  • Manufacturer:4007430334718
Image 1
Image 2
Image 1
Image 2
A powerful all-around choice: easy to handle hammer drill with brushless power for challenging drilling and screw fitting applications
Powerful Brushless motor for greatest efficiency and long battery pack runtime
High-performance impact mechanism for optimum drilling performance
Overload protection: protects the motor from overheating
Integrated working light to illuminate the contact area
Integrated LED work light with afterglow function for optimal brightness in the work area
With handy belt hook and bit case which can be fixed either on the right or left side
LiHD battery pack for ultimate performance, extremely long runtime and service life
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Keyless chuck, Belt hook and bit case, 2 LiHD Battery packs (18 V/4.0 Ah), Charger ASC 55 "AIR COOLED", metaBOX 145
Save to list

€395.01/ pieceexcl. VAT

€477.96incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
60 Nm
Max. blow count
31950
Battery capacity
4 A·h
Nominal voltage
18 V
Weight including battery-pack
1.8 kg
Drill diameter in steel
13 mm
Drill diameter in wood
38 mm
Idle rotational speed
2100 rpm