METABO

METABO Cordless hammer drill SB 18 LT 18V; metaBOX 145 (602103840)

  • ERIKS:12706816
  • Manufacturer:4007430286932
Image 1
Image 2
Image 1
Image 2
Powerful Metabo 4-pole motor for fast drilling and screwdriving
High-performance impact mechanism for optimum drilling performance
Integrated working light to illuminate the contact area
Handy belt hook, can be fixed either on the right or left side
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Keyless chuck, Belt hook and bit case, metaBOX 145, without battery pack, without charger
Save to list

€181.17/ pieceexcl. VAT

€219.22incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
60 Nm
Max. blow count
27200
Nominal voltage
18 V
Weight including battery-pack
1.9 kg
Drill diameter in steel
13 mm
Drill diameter in wood
38 mm
Idle rotational speed
1600 rpm