METABO

METABO Cordless hammer drill SB 18 LT 18V 2x4Ah LiPOWER; Charger ASC 55 (220-240 V / 50 - 60 Hz); metaBOX 145 (602103500)

  • ERIKS:12448190
  • Manufacturer:4007430213587
Image 1
Image 2
Image 1
Image 2
Powerful Metabo 4-pole motor for fast drilling and screwdriving
High-performance impact mechanism for optimum drilling performance
Integrated working light to illuminate the contact area
With handy belt hook and bit case which can be fixed either on the right or left side
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Keyless chuck, Belt hook and bit case, 2 LiPOWER Battery Packs (18 V/4.0 Ah), Charger ASC 55 "AIR COOLED", metaBOX 145
Save to list

€381.15/ pieceexcl. VAT

€461.19incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
60 Nm
Torque setting
0.7 - 8 Nm
Max. blow count
27,200
Drill chuck span
from 1.5 to 13 mm
Battery capacity
4 A·h
Nominal voltage
18 V
Weight including battery-pack
19 kg
Drill diameter in steel
13 mm
Drill diameter in wood
38 mm
Drill diameter in concrete
13 mm
Idle rotational speed
0 - 450 / 0 - 1600 rpm