METABO

METABO Cordless hammer drill SB 18 18V 2x2Ah LiPOWER; Charger SC 30 (220-240 V / 50 - 60 Hz); metaBOX 145 (602245560)

  • ERIKS:13548013
  • Manufacturer:4007430331465
Image 1
Practical, lightweight everyday option for drilling and screw fitting.
Hammer drill function for drilling in masonry
Integrated working light to illuminate the contact area
With handy belt hook and bit case which can be fixed either on the right or left side
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Keyless chuck, Belt hook and bit case, 2 LiPOWER Battery Packs (18 V/2.0 Ah), Charger SC 30, metaBOX 145
Save to list

€210.87/ pieceexcl. VAT

€255.15incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
48 Nm
Max. blow count
24000
Battery capacity
2 A·h
Nominal voltage
18 V
Weight including battery-pack
1.41 kg
Drill diameter in steel
10 mm
Drill diameter in wood
20 mm
Idle rotational speed
1600 rpm