METABO

METABO Cordless Drill / Screwdriver L BL Q - 2x 4Ah - charger - plastic case

  • ERIKS:13561218
  • Manufacturer:4007430337573
Image 1

Description:

Brushless drill/screwdriver with compact design for universal and demanding applications
Metabo Quick System: quick change of bit retainer and bits, for flexible working
Integrated LED work light with night light function for optimal brightness in the work area
Handy belt hook and bit holder can be fixed either on the right or left side
LiHD battery pack for ultimate performance, extremely long runtime and service life
Battery packs with capacity display for checking the charge status

Technical data:

Type of battery pack: LiHD
Battery voltage: 18 V
Battery pack capacity: 2 x 4 Ah
Maximum torque - soft: 25 Nm
Maximum torque, hard: 60 Nm
Adjustable torque: 0.5 - 5 Nm
Drill Ø steel: 13 mm
Drill-Ø soft wood: 32 mm
No-load speed: 0 - 550 / 0 - 1850 rpm
Chuck capacity: 1.5 - 13 mm
Weight (including battery pack): 1.4 kg

Scope of delivery:

Quick-change chuck
Belt hook and bit case
2 LiHD Battery packs (18 V/4.0 Ah)
Charger ASC 55 "AIR COOLED"
Plastic carry case
Save to list

€378.18/ pieceexcl. VAT

€457.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO