METABO

METABO Cordless drill / screwdriver BS 18 LTX Quick 18V; metaBOX 145 L (602193840)

  • ERIKS:12706806
  • Manufacturer:4007430287007
Image 1
Image 2
Image 1
Image 2
Robust drill/screwdriver with maximum power for demanding applications
Metabo quick system: quick exchange of chucks, bit holders, angle adapters and more for flexible work
Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces
Robust, durable gear housing made from aluminium die-cast
Spindle with magnetic hexagon recess for screwdriver bits for working without chuck
Powerful Metabo 4-pole motor for fast drilling and screwdriving
Overload protection: protects the motor from overheating
Euro collar (Ø 43 mm) for versatile use
Integrated working light to illuminate the contact area
Handy belt hook, can be fixed either on the right or left side
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Quick-change chuck, Quick-change bit holder, Side handle, Belt hook, metaBOX 145 L, without battery pack, without charger
Save to list

€282.15/ pieceexcl. VAT

€341.40incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO