METABO

METABO Cordless Drill / Screwdriver BS 18 LTX Quick

  • ERIKS:12507385
  • Manufacturer:4007430238931
Image 1
Metabo "Quick" System: Quick change of tool holder and tool being used for flexible applications
Selectable "impuls" mode for removal of damaged screws and spot-drilling on smooth surfaces
Extremely powerful thanks to powerful Metabo 4-pole motor for quick drilling and screwdriving
Spindle with hexagonal recess for screwdriver bits for working without chuck
Collar (Ø 43 mm) for versatile use
Integrated working light to illuminate the work site
Robust die cast aluminium gear housing for optimum heat dissipation and durability
With handy belt hook and bit holder, can be fixed either on the right or left side
With 5.2 Ah battery pack for extremely long operating time
Battery packs with capacity display for checking the charge status
Ultra-M technology for highest performance, gentle charging, optimum energy utilisation and long service life.
3-year battery pack warranty by means of Ultra-M technology

Scope of delivery
Quick-change drill chuck, Quick change system, Side handle, Belt hook with bit case, 2 Li-Power battery packs (18 V/5.2 Ah), "AIR COOLED" Charger ASC 30-36 V, Plastic carry case
Save to list

€510.84/ pieceexcl. VAT

€618.12incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO