METABO

METABO Cordless drill / screwdriver BS 18 LTX Impuls 18V 2x4Ah LiPOWER; Charger ASC 55 (220-240 V / 50 - 60 Hz); metaBOX 145 L (602191500)

  • ERIKS:12507370
  • Manufacturer:4007430238818
Image 1
Robust drill/screwdriver with maximum power for demanding applications
Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces
Robust, durable gear housing made from aluminium die-cast
Spindle with magnetic hexagon recess for screwdriver bits for working without chuck
Powerful Metabo 4-pole motor for fast drilling and screwdriving
Overload protection: protects the motor from overheating
Euro collar (Ø 43 mm) for versatile use
Integrated working light to illuminate the contact area
With handy belt hook and bit case which can be fixed either on the right or left side
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Futuro Plus keyless chuck with metal sleeve, Side handle, Belt hook and bit case, 2 LiPOWER Battery Packs (18 V/4.0 Ah), Charger ASC 55 "AIR COOLED", metaBOX 145 L
Save to list

€452.43/ pieceexcl. VAT

€547.44incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO