METABO

METABO Cordless drill / screwdriver BS 18 LTX BL Q I 18V; metaBOX 145 L (602359840)

  • ERIKS:14382115
  • Manufacturer:4061792188129
Image 1
Image 2
Image 1
Image 2
A true power house: safe, brushless drill with maximum power for the toughest applications
Metabo quick system: quick exchange of chucks, bit holders, angle adapters and more for flexible work
Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces
Spindle with magnetic hexagon recess for screwdriver bits for working without chuck
Precision Stop: electronic torque control with increased precision for accurate and intricate working
Variable speed, forward and reverse rotation and quick stop for versatile use in wood and metal
Overload protection: protects the motor from overheating
Euro collar (Ø 43 mm) for versatile use
Electronic safety shutdown: no kickback if the drill bit stops unexpectedly - for high user safety
Integrated LED work light with afterglow function for optimal brightness in the work area
With handy belt hook and bit case which can be fixed either on the right or left side
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Quick-change chuck, Quick-change bit holder, Side handle, Belt hook and bit case, metaBOX 145 L
Save to list

€266.31/ pieceexcl. VAT

€322.24incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO