METABO

METABO Cordless drill / screwdriver BS 18 LTX BL I 18V; metaBOX 145 L (602358840)

  • ERIKS:14172952
  • Manufacturer:4061792188143
Image 1
Image 2
Image 1
Image 2
A true power house: safe, brushless drill with maximum power for the toughest applications
Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces
Powerful Brushless motor for greatest efficiency and long battery pack runtime
Precision Stop: electronic torque control with increased precision for accurate and intricate working
Overload protection: protects the motor from overheating
Euro collar (Ø 43 mm) for versatile use
Electronic safety shutdown: no kickback if the drill bit stops unexpectedly - for high user safety
Integrated LED work light with afterglow function for optimal brightness in the work area
With handy belt hook and bit case which can be fixed either on the right or left side
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Keyless chuck, Bit holder, Side handle, Belt hook and bit case, metaBOX 145 L
Save to list

€246.51/ pieceexcl. VAT

€298.28incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO