METABO

METABO Cordless drill / screwdriver BS 18 LTX BL I 18V 2x5.2Ah LiPOWER; Charger ASC 55 (220-240 V / -); metaBOX 145 L (602358650)

  • ERIKS:14222223
  • Manufacturer:4061792187788
Image 1
Image 2
Image 1
Image 2
A true power house: safe, brushless drill with maximum power for the toughest applications
Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces
Powerful Brushless motor for greatest efficiency and long battery pack runtime
Precision Stop: electronic torque control with increased precision for accurate and intricate working
Overload protection: protects the motor from overheating
Euro collar (Ø 43 mm) for versatile use
Electronic safety shutdown: no kickback if the drill bit stops unexpectedly - for high user safety
Integrated LED work light with afterglow function for optimal brightness in the work area
With handy belt hook and bit case which can be fixed either on the right or left side
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Keyless chuck, Side handle, Belt hook and bit case, 2 LiPOWER battery packs (18 V/5.2 Ah), Charger ASC 55 "AIR COOLED", metaBOX 145 L
Save to list

€472.23/ pieceexcl. VAT

€571.40incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO