METABO

METABO Cordless drill / screwdriver BS 18 LTX-3 BL I Metal 18V; metaBOX 145 L (603181840)

  • ERIKS:14509929
  • Manufacturer:4061792211612
Image 1
Image 2
Image 1
Image 2
The metal expert: brushless, 3-speed drill with maximum power and automatically re-tightening chuck
Extremely powerful chuck with re-tensioning function against slipping of the bit and high degree of concentricity
Third speed setting with high torque (max. 4,000/min) for extended range of application and even faster drilling progress, especially in metal
Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces
Robust, durable gear housing made from aluminium die-cast
Powerful Brushless motor for greatest efficiency and long battery pack runtime
Precision Stop: electronic torque control with increased precision for accurate and intricate working
Variable speed, forward and reverse rotation and quick stop for versatile use in wood and metal
Overload protection: protects the motor from overheating
Euro collar (Ø 43 mm) for versatile use
Electronic safety shutdown: no kickback if the drill bit stops unexpectedly - for high user safety
Integrated LED work light with afterglow function for optimal brightness in the work area
With handy belt hook and bit case which can be fixed either on the right or left side
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Futuro Top keyless chuck, Side handle, C-wrench, metaBOX 145 L, without battery pack, without charger
Save to list

€355.41/ pieceexcl. VAT

€430.05incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO