METABO

METABO Cordless Drill / Screwdriver BS 18 LT BL - 2x2Ah - charger - case

  • ERIKS:13548021
  • Manufacturer:4007430302304
Image 1
Image 2
Image 1
Image 2
Save to list

€363.33/ pieceexcl. VAT

€439.63incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
60 Nm
Drill diameter in wood
38 mm
Weight including battery-pack
1.5 kg
Battery capacity
2 A·h
Drill diameter in steel
13 mm
Nominal voltage
18 V
Idle rotational speed
2100 rpm
Drill chuck span
13 mm