METABO

METABO Cordless drill / screwdriver BS 18 LT BL 18V 2x4Ah LiHD; Charger ASC 55 (220-240 V / 50 - 60 Hz); metaBOX 145 (602325800)

  • ERIKS:13533912
  • Manufacturer:4007430334732
Image 1
A powerful all-around choice: easy to handle drill with brushless power for challenging drilling and screw fitting applications
Powerful Brushless motor for greatest efficiency and long battery pack runtime
Overload protection: protects the motor from overheating
Integrated LED work light with afterglow function for optimal brightness in the work area
With handy belt hook and bit case which can be fixed either on the right or left side
LiHD battery pack for ultimate performance, extremely long runtime and service life
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Keyless chuck, Belt hook and bit case, 2 LiHD Battery packs (18 V/4.0 Ah), Charger ASC 55 "AIR COOLED", metaBOX 145
Save to list

€385.11/ pieceexcl. VAT

€465.98incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO