METABO

METABO Cordless Drill / Screwdriver BS 18 L QUICK SET

  • ERIKS:13548020
  • Manufacturer:4007430327420
Image 1
Save to list

€291.06/ pieceexcl. VAT

€352.18incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Battery capacity
2 A·h
Drill diameter wood 1st gear
20 mm
Drill diameter steel 1st gear
10 mm
Weight including battery-pack
1.6 kg
Max. torque
50 Nm
Nominal voltage
18 V
Idle rotational speed
1800 rpm