METABO

METABO Cordless Drill / Screwdriver BS 14.4 - 1x2.0Ah,charger,case

  • ERIKS:13548009
  • Manufacturer:4007430291530
Image 1
Image 2
Image 1
Image 2
Save to list

€184.14/ pieceexcl. VAT

€222.81incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Battery capacity
2 A·h
Drill diameter in wood
20 mm
Drill diameter in steel
10 mm
Weight including battery-pack
1.2 kg
Max. torque
40 Nm
Nominal voltage
14.4 V
Idle rotational speed
1500 rpm
Drill chuck span
10 mm