METABO

METABO Cordless compressor AK 18 Multi 18V; (600794850)

  • ERIKS:14710730
  • Manufacturer:4061792247161
Image 1
Image 2
Image 1
Image 2
Multifunctional cordless compressor, versatile use for inflating tyres, balls, air mattresses and more
High-pressure function for comfortable inflating of car tyres and bicycle tyres
Volume function for fast filling an deflating of inflatable products such as guest beds, air mattresses and pool accessories
Large, high-contrast display shows selected function, current pressure and set target pressure
The pressure can be shown in the units of bar, psi and kPa
Automatic deactivation when the set target pressure is reached
Bright LED light to illuminate the application area in darkness or if visibility is poor
Operation with 18 V battery packs or alternatively via a 12V car cable
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Volume hose with 2 adapters, 12V car cable, without battery pack, without charger
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO