METABO

METABO Cordless combination hammer KHA 36 LTX 36V 2x5.2Ah LiPOWER; Charger ASC Ultra (220-240 V / 50 - 60 Hz); Plastic Carry Case; with Metabo Quick change chuck (600795650)

  • ERIKS:12678141
  • Manufacturer:4007430267030
Image 1
Image 2
Image 1
Image 2
Combination hammer with 3 functions: hammer drilling, drilling and chiselling
Metabo VibraTech (MVT): integrated damping system to reduce vibrations in order to protect the user's health
Ergonomic housing shape for chiselling tasks without side handle
Metabo Quick: quick change between SDS Plus hammer chuck and keyless chuck for many different applications
Variospeed (V) Electronics for working at customised speeds to suit various application materials
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly

Scope of delivery
Hammer chuck for tools with SDS-plus shank end, Keyless chuck for tools with cylindrical shank, Metabo VibraTech (MVT) side handle, Drilling depth guide, 2 LiPOWER Battery Packs (36 V/5.2 Ah), Quick Charger ASC Ultra "AIR COOLED“, Plastic carry case
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO