METABO

METABO Cordless combination hammer KHA 36-18 LTX 32 18V; metaBOX 165 L; with Metabo Quick change chuck (600796840)

  • ERIKS:13252676
  • Manufacturer:4007430318053
Image 1
Image 2
Image 1
Image 2
Combination hammer with 3 functions: hammer drilling, drilling and chiselling
100% compatibility with the 18 Volt class: powerful 36 Volt operation with two 18 Volt battery packs from Metabo
Metabo VibraTech (MVT): integrated damping system to reduce vibrations in order to protect the user's health
Ergonomic housing shape for chiselling tasks without side handle
Metabo Quick: quick change between SDS Plus hammer chuck and keyless chuck for many different applications
Variospeed (V) Electronics for working at customised speeds to suit various application materials
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Hammer chuck for tools with SDS-plus shank end, Keyless chuck for tools with cylindrical shank, Metabo VibraTech (MVT) side handle, Drilling depth guide, metaBOX 165 L, without battery pack, without charger
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. single-blow energy
3.1 J
Tool insertion
SDS-plus
Max. blow count
4500
Nominal voltage
18 V
Drill diameter in concrete
32 mm
Drill diameter in steel
13 mm
Drill diameter in wood
30 mm
Weight including battery-pack
4.7 kg