METABO

METABO Cordless blind rivet gun NP 18 LTX BL 5.0 18V; metaBOX 145 L (619002840)

  • ERIKS:13456897
  • Manufacturer:4007430334688
Image 1
Image 2
Image 1
Image 2
Cordless rivet gun for extremely fast riveting, comparable to compressed air devices
100% compatible with all Metabo 18 Volt battery packs
Long service life thanks to brushless motor and robust precision gearbox
With retaining nozzles for one-hand operation: inserted rivet holds in any position
Transparent collecting container for simple emptying of the remaining rivet mandrels
Quick change of nozzle for different rivet diameters, via integrated tool
Safety in the workplace thanks to robust knuckle guards
LED light for optimum illumination when riveting; can be switched off for reflective surfaces
Ergonomic design for comfortable working also in corners
Robust eyelet for energy-saving work with balancer / spring tension
Handy belt hook, can be fixed either on the right or left side
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
4 Retaining nozzles, 4 Standard mouthpieces, Belt hook, metaBOX 145 L, without battery pack, without charger
Save to list

€721.71/ pieceexcl. VAT

€873.27incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO