METABO

METABO Cordless angle grinder WVB 18 LT BL 11-125 Quick 18V 2x5.5Ah LiHD; Charger ASC 145; metaBOX 165 L; with brake, speed control, quick-locking nut (613057660)

  • ERIKS:14509997
  • Manufacturer:4061792206618
Image 1
Image 2
Image 1
Image 2
Brushless cordless angle grinder of the new generation: as powerful as a 1,100 Watt mains-powered tool thanks to 40% more power
Service-free Brushless motor with highest efficiency and maximum handiness
Variable speed setting with thumbwheel for working on materials requiring customised speeds, and at speeds which remain constant under load
Fast brake system for highest user safety: Disc stops within 1 second after switching off
M-Quick System for tool-free disc change at the touch of a button
Tool-free adjustable guard; twist-proof
Battery pack can be rotated in 90°steps for best ergonomics in any working position
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety
Electronic overload protection, soft start and restart protection
Detachable dust protection filter protects motor from coarse particles
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Side handle, Dust Protection Filter, 2 LiHD battery packs (18 V/5.5 Ah), Quick charger ASC 145 "AIR COOLED", metaBOX 165 L
Save to list

€549.45/ pieceexcl. VAT

€664.83incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO