METABO

METABO Cordless angle grinder WPBA 18 LTX BL 15-150 Quick DS 18V; metaBOX 165 L; with brake, quick-locking nut (601745840)

  • ERIKS:14509821
  • Manufacturer:4061792247239
Image 1
Image 2
Image 1
Image 2
Brushless cordless angle grinder of the new generation: the most powerful one in its class, as powerful as a 1,500 Watt mains-powered tool
Service-free Brushless motor with highest efficiency and maximum handiness
Paddle switch with dead man function: safe to operate due to an ergonomically integrated switch
Fast brake system for highest user safety: Disc stops within 1.5 seconds after switching off
Best anti-vibration system: integrated auto-balancer for less hand-arm vibrations, longer service life of the machine and up to twice the service life of the grinding wheels
M-Quick System for tool-free disc change at the touch of a button
Safety bracket DS for the attachment of a tool safety strap when working at great heights
Tool-free adjustable guard; twist-proof
Battery pack can be rotated in 90°steps for best ergonomics in any working position
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety
Electronic overload protection, soft start and restart protection
Detachable dust protection filter protects motor from coarse particles
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Metabo VibraTech (MVT) side handle, Dust Protection Filter, Safety bracket DS, metaBOX 165 L, without battery pack, without charger
Save to list

€387.09/ pieceexcl. VAT

€468.38incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO